
Single Row Ball Bearings
Mfr # 51226
Zoro # G010429126
product price: $858.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
5.118 in
Cage Material
Sheet metal
Outside Dia.
7.48 in
Dynamic Load Capacity (Lb.)
41 814 lbf
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
51226
Zoro #
G010429126
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
5.118 in
Outside Dia.
7.48 in
Details
Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
41 814 lbf
Bearing Material
Bearing steel
Static Load Capacity
131 513 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.