Zoro Homepage

Single Row Ball Bearings

  • Mfr # 54317

  • Zoro # G110430220


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.756 in
Cage Material
Sheet metal
Outside Dia.
5.906 in
Dynamic Load Capacity (Lb.)
39 117 lbf
Static Load Capacity
91 048 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
54317
Zoro #
G110430220
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.756 in
Outside Dia.
5.906 in

Details

Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
39 117 lbf
Static Load Capacity
91 048 lbf
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.