Zoro Homepage

Single Row Ball Bearings

  • Mfr # 6019 2RS1

  • Zoro # G510429275


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Cage Material
Sheet metal
Bore Dia.
3.74 in
Outside Dia.
5.709 in
Width
0.945 in
Lubrication
Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6019 2RS1
Zoro #
G510429275
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
3.74 in
Outside Dia.
5.709 in
Width
0.945 in

Details

Cage Material
Sheet metal
Lubrication
Grease
Bearing Material
Bearing steel
Static Load Capacity
12 140 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
14 320 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.