
Single Row Ball Bearings
Mfr # 6205-2RS1/C3LHT
Zoro # G910429776
product price: $26.59
/eaKey Features
Cage Material
S - Steel or Standard Cage
Outside Dia.
2.0472in
Width
0.5906in
Type
C - Cylindrical Bore
Lubrication
Higher and Lower Temperature Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6205-2RS1/C3LHT
Zoro #
G910429776
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
2.0472in
Width
0.5906in
Details
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Lubrication
Higher and Lower Temperature Grease
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.