
Single Row Ball Bearings
Mfr # 6213 2RS1/C3GJN
Zoro # G310430440
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Type
Cylindrical
Outside Dia.
4.7244 in
Bore Dia.
2.5591 in
Bearing Material
Bearing steel
Cage Material
Sheet metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6213 2RS1/C3GJN
Zoro #
G310430440
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
4.7244 in
Bore Dia.
2.5591 in
Details
Type
Cylindrical
Bearing Material
Bearing steel
Cage Material
Sheet metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.