
Single Row Ball Bearings
Mfr # 6216 2RS1 C3
Zoro # G710430798
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Lubrication
Standard Lubrication
Width
1.0236 in
Outside Dia.
5.5118 in
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6216 2RS1 C3
Zoro #
G710430798
UPC #
-
Country of Origin
Sweden
Dimensions
Width
1.0236 in
Outside Dia.
5.5118 in
Details
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Lubrication
Standard Lubrication
Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.