
Single Row Ball Bearings
Mfr # 62205 2RS1
Zoro # G010429188
product price: $63.15
/eaKey Features
Bore Dia.
0.984 in
Cage Material
Sheet metal
Outside Dia.
2.047 in
Width
0.709 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
62205 2RS1
Zoro #
G010429188
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
0.984 in
Outside Dia.
2.047 in
Width
0.709 in
Details
Cage Material
Sheet metal
Type
Cylindrical
Static Load Capacity
1 754 lbf
Bearing Material
Bearing steel
Lubrication
Grease
Dynamic Load Capacity (Lb.)
3 147 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.