Zoro Homepage

Single Row Ball Bearings

  • Mfr # 6302 2RS1 JEM

  • Zoro # G110429484


product price: $23.95
/ea

Key Features

Cage Material
S - Steel or Standard Cage
Outside Dia.
1.6535in
Width
0.5118in
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6302 2RS1 JEM
Zoro #
G110429484
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.6535in
Width
0.5118in

Details

Cage Material
S - Steel or Standard Cage
Lubrication
Standard Lubrication
Temp. Range
No Heat Stabilization - Temperatures up to 120 °C
Type
C - Cylindrical Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.