
Single Row Ball Bearings
Mfr # 6306 2RS1NR/C3
Zoro # G110430039
product price: $69.59
/eaKey Features
Cage Material
Sheet metal
Bore Dia.
1.181 in
Outside Dia.
2.835 in
Width
0.748 in
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6306 2RS1NR/C3
Zoro #
G110430039
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.181 in
Outside Dia.
2.835 in
Width
0.748 in
Details
Cage Material
Sheet metal
Bearing Material
Bearing steel
Type
Cylindrical
Lubrication
Grease
Dynamic Load Capacity (Lb.)
6 654 lbf
Static Load Capacity
3 597 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.