Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Bearings

  • Mfr # 6316 2RS1

  • Zoro # G110430626


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.15 in
Cage Material
Sheet metal
Outside Dia.
6.693 in
Width
1.535 in
Static Load Capacity
19 446 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6316 2RS1
Zoro #
G110430626
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
3.15 in
Outside Dia.
6.693 in
Width
1.535 in

Details

Cage Material
Sheet metal
Static Load Capacity
19 446 lbf
Bearing Material
Bearing steel
Type
Cylindrical
Lubrication
Grease
Dynamic Load Capacity (Lb.)
29 225 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.