Zoro Homepage

Single Row Ball Bearings

  • Mfr # 6318 2RS1

  • Zoro # G410430937


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.543 in
Cage Material
Sheet metal
Outside Dia.
7.48 in
Width
1.693 in
Dynamic Load Capacity (Lb.)
33 946 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6318 2RS1
Zoro #
G410430937
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
3.543 in
Outside Dia.
7.48 in
Width
1.693 in

Details

Cage Material
Sheet metal
Dynamic Load Capacity (Lb.)
33 946 lbf
Bearing Material
Bearing steel
Lubrication
Grease
Type
Cylindrical
Static Load Capacity
24 279 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.