
Single Row Ball Bearings, Shielded
Mfr # 6014 2ZC3
Zoro # G010430818
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet metal
Bore Dia.
2.756 in
Outside Dia.
4.331 in
Width
0.787 in
Lubrication
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6014 2ZC3
Zoro #
G010430818
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
2.756 in
Outside Dia.
4.331 in
Width
0.787 in
Details
Cage Material
Sheet metal
Lubrication
Grease
Bearing Material
Bearing steel
Static Load Capacity
6 969 lbf
Type
Cylindrical
Dynamic Load Capacity (Lb.)
8 925 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.