
Single Row Ball Bearings, Shielded
Mfr # 6020ZNR
Zoro # G310429321
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.9055 in
Lubrication
Standard Lubrication
Cage Material
S - Steel or Standard Cage
Width
0.9449 in
Seal/Shield Type
Z - Steel Seal on One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6020ZNR
Zoro #
G310429321
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
5.9055 in
Width
0.9449 in
Details
Lubrication
Standard Lubrication
Cage Material
S - Steel or Standard Cage
Seal/Shield Type
Z - Steel Seal on One Side
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.