
Single Row Ball Bearings, Shielded
Mfr # 6210ZNR JEM
Zoro # G010430368
product price: $94.09
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.969 in
Cage Material
Sheet metal
Outside Dia.
3.543 in
Width
0.787 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6210ZNR JEM
Zoro #
G010430368
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
1.969 in
Outside Dia.
3.543 in
Width
0.787 in
Details
Cage Material
Sheet metal
Type
Cylindrical
Static Load Capacity
5 216 lbf
Bearing Material
Bearing steel
Dynamic Load Capacity (Lb.)
8 340 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.