
Single Row Ball Bearings, Shielded
Mfr # 6217 2ZC3
Zoro # G410430920
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
3.3465 in
Bearing Material
Bearing steel
Outside Dia.
5.9055 in
Cage Material
Sheet metal
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6217 2ZC3
Zoro #
G410430920
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
3.3465 in
Outside Dia.
5.9055 in
Details
Bearing Material
Bearing steel
Cage Material
Sheet metal
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.