
Single Row Ball Bearings, Shielded
Mfr # 6308ZNR
Zoro # G010429898
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.5433 in
Bore Dia.
1.5748 in
Type
Cylindrical
Cage Material
Sheet metal
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6308ZNR
Zoro #
G010429898
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia.
3.5433 in
Bore Dia.
1.5748 in
Width
0.9055 in
Details
Type
Cylindrical
Cage Material
Sheet metal
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.