
Single Row Ball Bearings, Shielded
Mfr # 6314 2Z VA208
Zoro # G810430469
product price: $1,201.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2.756 in
Cage Material
Non-metallic
Outside Dia.
5.906 in
Width
1.378 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6314 2Z VA208
Zoro #
G810430469
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
2.756 in
Outside Dia.
5.906 in
Width
1.378 in
Details
Cage Material
Non-metallic
Type
Cylindrical
Static Load Capacity
15 287 lbf
Temp. Range
662 °F
Bearing Material
High temperature steel
Lubrication
Solid lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.