
Single Row Ball Bearings, Shielded
Mfr # 6319-Z
Zoro # G910430789
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Sheet metal
Bore Dia.
3.74 in
Outside Dia.
7.874 in
Width
1.772 in
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6319-Z
Zoro #
G910430789
UPC #
-
Country of Origin
Sweden
Dimensions
Bore Dia.
3.74 in
Outside Dia.
7.874 in
Width
1.772 in
Details
Cage Material
Sheet metal
Type
Cylindrical
Dynamic Load Capacity (Lb.)
35 745 lbf
Bearing Material
Bearing steel
Static Load Capacity
26 527 lbf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.