Zoro Homepage

Single Row Ball Bearings, Shielded

  • Mfr # 6319Z JEM

  • Zoro # G610430591


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.74 in
Cage Material
Sheet metal
Outside Dia.
7.874 in
Width
1.772 in
Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6319Z JEM
Zoro #
G610430591
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
3.74 in
Outside Dia.
7.874 in
Width
1.772 in

Details

Cage Material
Sheet metal
Type
Cylindrical
Dynamic Load Capacity (Lb.)
35 745 lbf
Static Load Capacity
26 527 lbf
Bearing Material
Bearing steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.