Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Brgs

  • Mfr # 6004 2RS1 C3 HT

  • Zoro # G809145466


product price: $38.45
/ea

Key Features

Type
C - Cylindrical Bore
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Outside Dia.
1.6535 in
Cage Material
S - Steel or Standard Cage
Width
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6004 2RS1 C3 HT
Zoro #
G809145466
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia.
1.6535 in
Width
0.4724 in

Details

Type
C - Cylindrical Bore
Seal/Shield Type
2RS - Rubber Seal on Two Sides
Cage Material
S - Steel or Standard Cage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.