Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Brgs

  • Mfr # 6015C3

  • Zoro # G009146263


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bearing Material
Bearing steel
Width
0.7874 in
Type
Cylindrical
Bore Dia.
2.9528 in
Outside Dia.
4.5276 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6015C3
Zoro #
G009146263
UPC #
-
Country of Origin
Sweden

Dimensions

Width
0.7874 in
Bore Dia.
2.9528 in
Outside Dia.
4.5276 in

Details

Bearing Material
Bearing steel
Type
Cylindrical
Cage Material
Sheet metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.