Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Brgs, No 6230

  • Mfr # 6230

  • Zoro # G608471254


product price: $1,957.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5.9055 in
Outside Dia.
10.6299 in
Bearing Material
Bearing steel
Type
Cylindrical
Cage Material
Sheet metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6230
Zoro #
G608471254
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5.9055 in
Outside Dia.
10.6299 in

Details

Bearing Material
Bearing steel
Type
Cylindrical
Cage Material
Sheet metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.