Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Row Ball Brgs, No 6313Z/C3

  • Mfr # 6313Z/C3

  • Zoro # G408470945


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
5.5118 in
Bearing Material
Bearing steel
Lubrication
None
Bore Dia.
2.5591 in
Dynamic Load Capacity
21,919 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6313Z/C3
Zoro #
G408470945
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5.5118 in
Bore Dia.
2.5591 in
Width
1.2992 in

Details

Bearing Material
Bearing steel
Lubrication
None
Dynamic Load Capacity
21,919 lbf
Type
Cylindrical
Static Load Capacity
13,489 lbf
Cage Material
Sheet metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.