Zoro Homepage

SKF 2217, Self Aligning Ball Brgs, SKF 2217

  • Mfr # 2217

  • Zoro # G307477199


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Double Row
Bore Dia.
85 mm
Seal/Shield Type
Unshielded
Cage Material
Sheet Metal
Outside Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
2217
Zoro #
G307477199
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
36 mm

Details

Single Row/Double Row
Double Row
Seal/Shield Type
Unshielded
Cage Material
Sheet Metal
Bearing Material
Bearing Steel
Lubrication
No Lubrication
Dynamic Load Capacity
58.5 kN
Max. RPM
5600 RPM
Static Load Capacity
23.6 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.