Zoro Homepage

SKF 6001 2Z, Single Row Ball Bearings

  • Mfr # 6001 2Z

  • Zoro # G407378082


product price: $19.95
/ea

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Non-Contact
Cage Material
Sheet Metal
Bore Dia.
12 mm
Outside Dia.
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6001 2Z
Zoro #
G407378082
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Width
8 mm

Details

Single Row/Double Row
Single Row
Seal/Shield Type
Non-Contact
Cage Material
Sheet Metal
Static Load Capacity
2.36 kN
Max. RPM
30000 RPM
Dynamic Load Capacity
5.4 kN
Lubrication
Grease
Bearing Material
Bearing Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.