Zoro Homepage

SKF 6202 2RSH, Single Row Ball Bearings

  • Mfr # 6202 2RSH

  • Zoro # G107379686


product price: $11.99
/ea

Key Features

Single Row/Double Row
Single Row
Cage Material
Sheet Metal
Bore Dia.
15 mm
Seal/Shield Type
Contact
Outside Dia.
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6202 2RSH
Zoro #
G107379686
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm

Details

Single Row/Double Row
Single Row
Cage Material
Sheet Metal
Seal/Shield Type
Contact
Dynamic Load Capacity
8.06 kN
Static Load Capacity
3.75 kN
Bearing Material
Bearing Steel
Lubrication
Grease
Max. RPM
13000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.