Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKF-6306 2RS1C3, Single Row Ball Brgs, 6306 2RS1C3

  • Mfr # 6306 2RS1C3

  • Zoro # G807138385


product price: $65.79
/ea

Key Features

Cage Material
Sheet metal
Bore Dia.
1.181 in
Outside Dia.
2.835 in
Width
0.748 in
Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6306 2RS1C3
Zoro #
G807138385
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1.181 in
Outside Dia.
2.835 in
Width
0.748 in

Details

Cage Material
Sheet metal
Type
Cylindrical
Dynamic Load Capacity (Lb.)
6 654 lbf
Lubrication
Grease
Bearing Material
Bearing steel
Static Load Capacity
3 597 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.