Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKF 6308 2RS1, Single Row Ball Bearings

  • Mfr # 6308 2RS1

  • Zoro # G307381885


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Sheet Metal
Bore Dia.
40 mm
Seal/Shield Type
Contact
Outside Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6308 2RS1
Zoro #
G307381885
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
40 mm
Outside Dia.
90 mm
Width
23 mm

Details

Single Row/Double Row
Single Row
Cage Material
Sheet Metal
Seal/Shield Type
Contact
Static Load Capacity
24 kN
Dynamic Load Capacity
42.3 kN
Max. RPM
5000 RPM
Lubrication
Grease
Bearing Material
Bearing Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.