This item is Discontinued.

Skf SKF 6312RS1Z C4GJN4, Single Row Ball Bearings 6312RS1Z C4GJN4

SKF 6312RS1Z C4GJN4, Single Row Ball Bearings (Discontinued)

  • Mfr # 6312RS1Z C4GJN4
  • Zoro # G507378180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6312RS1Z C4GJN4
Zoro #
G507378180
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
2.362 in
Outside Dia.
5.118 in
Width
1.22 in

Details

Cage Material
Sheet metal
Lubrication
Grease
Static Load Capacity
11 690 lbf
Dynamic Load Capacity (Lb.)
19 154 lbf
Bearing Material
Bearing steel
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.