Zoro Homepage

SKF FSAF314, Split Pillow Blocks

  • Mfr # FSAF314

  • Zoro # G107382679


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Bearing Housing Material Type
Labyrinth seal
Bolt Hole Center-to-Center
2.125 in
Mounting Surface to Shaft Center
Through shaft/Shaft end
Number of Bolts
2
Bolt Size
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
FSAF314
Zoro #
G107382679
UPC #
-
Country of Origin
Sweden

Dimensions

Bolt Size
0.625 in
Overall Length
13 in
Overall Width
5.375 in
Overall Height
7.375 in

Details

Bearing Housing Material Type
Labyrinth seal
Bolt Hole Center-to-Center
2.125 in
Mounting Surface to Shaft Center
Through shaft/Shaft end
Number of Bolts
2
Housing material
Cast iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.