Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SKF-NJ2316ECP/C4, Cylindrical Roller Brgs, NJ2316ECPC4

  • Mfr # NJ2316ECP/C4

  • Zoro # G607139186


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
6.6929 in
Static Load Capacity (Lb.)
98,916 lbf
Tolerance
Normal
Width
2.2835 in
Lubrication
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ2316ECP/C4
Zoro #
G607139186
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
6.6929 in
Width
2.2835 in
Bore Dia.
3.1496 in

Details

Static Load Capacity (Lb.)
98,916 lbf
Tolerance
Normal
Lubrication
None
Type
Cylindrical
Dynamic Load Capacity (Lb.)
93,296 lbf
Cage Material
Non-metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.