Zoro Homepage
This item is Discontinued.
Skf SKF RLS 8, Single Row Ball Bearings RLS 8

SKF RLS 8, Single Row Ball Bearings (Discontinued)

  • Mfr # RLS 8
  • Zoro # G707377938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
RLS 8
Zoro #
G707377938
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
25.4 mm
Outside Dia.
57.15 mm
Width
15.875 mm

Details

Single Row/Double Row
Single Row
Cage Material
Sheet Metal
Seal/Shield Type
Unshielded
Lubrication
No Lubrication
Bearing Material
Bearing Steel
Max. RPM
17000 RPM
Dynamic Load Capacity
17.8 kN
Static Load Capacity
9.65 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.