Zoro Homepage

Skf Seal, 15749A

  • Mfr # 15749A

  • Zoro # G6826980


original price: $15.85
9% off
new price: $14.29
/ea

Key Features

Width
0.276 in
Outer Diameter
2.055 in
Bore Dia.
2.047 in
Shaft Dia.
1.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15749A
Zoro #
G6826980
UPC #
85311566261
Country of Origin
Unknown

Dimensions

Width
0.276 in
Outer Diameter
2.055 in
Bore Dia.
2.047 in
Shaft Dia.
1.575 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.