
Small V-Rings
Mfr # 400750
Zoro # G511317861
product price: $3.75
/eaSold in multiples of 4 for $15.00
Key Features
Inside Dia.
2.638 in
Width
0.433 in
Design Code
VR1
Shaft Dia.
2.874in-3.071 in
Lip material
Nitrile rubber (NBR)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
400750
Zoro #
G511317861
UPC #
-
Country of Origin
Sweden
Dimensions
Inside Dia.
2.638 in
Width
0.433 in
Shaft Dia.
2.874in-3.071 in
Details
Design Code
VR1
Lip material
Nitrile rubber (NBR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.