Zoro Homepage

Speedi-Sleeves, 99293

  • Mfr # 99293

  • Zoro # G500687517


product price: $34.49
/ea

Key Features

Type
Standard
Width
23.83 mm
Shaft Diameter
74.68 mm
Design
SSLV
Seal Seat Width
19.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99293
Zoro #
G500687517
UPC #
85311042222
Country of Origin
Unknown

Dimensions

Width
23.83 mm
Shaft Diameter
74.68 mm
Seal Seat Width
19.84 mm
Removable Flange Outside Diameter
84.94 mm

Details

Type
Standard
Design
SSLV

Description

Speedi-Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.