Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedi-Sleeves, 99332

  • Mfr # 99332

  • Zoro # G700687546


product price: $42.69
/ea

Key Features

Width
0.669 in; 0.827 in
Shaft Dia.
3.342 in
Flange Diameter
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99332
Zoro #
G700687546
UPC #
85311089760
Country of Origin
Unknown

Dimensions

Width
0.669 in; 0.827 in
Shaft Dia.
3.342 in
Flange Diameter
3.7 in

Description

Speedi-Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.