Zoro Homepage

SPEEDI-SLEEVES

  • Mfr # 99354

  • Zoro # G402446885


product price: $41.35
/ea

Key Features

Y Width
1.102 in
Flange Diameter
4.0000 in
X Width
0.906 in
Shaft
3.543 in
Shaft From
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99354
Zoro #
G402446885
UPC #
85311042543
Country of Origin
Unknown

Dimensions

Y Width
1.102 in
Flange Diameter
4.0000 in
X Width
0.906 in

Details

Shaft
3.543 in
Shaft From
3.54 in
Shaft To
3.547 in
Boretite
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.