Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedi-Sleeves, 99356

  • Mfr # 99356

  • Zoro # G400687648


product price: $34.59
/ea

Key Features

Width
0.813 in; 1 in
For Shaft Dia.
3.563 in; 3.56 in; 3.567 in
Flange Diameter
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99356
Zoro #
G400687648
UPC #
85311042550
Country of Origin
Unknown

Dimensions

Width
0.813 in; 1 in
For Shaft Dia.
3.563 in; 3.56 in; 3.567 in
Flange Diameter
3.9 in

Description

Speedi-Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.