Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speedi-Sleeves Seal, 480151

  • Mfr # 480151

  • Zoro # G3985857


product price: $31.79
/ea

Key Features

Width
0.563 in
Bore Dia.
2.502 in
Shaft Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480151
Zoro #
G3985857
UPC #
85311047753
Country of Origin
Unknown

Dimensions

Width
0.563 in
Bore Dia.
2.502 in
Shaft Diameter
1.5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.