Zoro Homepage

Spherical Plain Bearing

  • Mfr # GE30ES 2RS

  • Zoro # G014903523


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.8504 in
Bore Dia.
1.1811 in
Static Load Capacity (Lb.)
69,691 lb
Dynamic Load Capacity (Lb.)
13,938 lb
Width (In.)
0.8661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
GE30ES 2RS
Zoro #
G014903523
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
1.8504 in
Bore Dia.
1.1811 in
Width (In.)
0.8661 in

Details

Static Load Capacity (Lb.)
69,691 lb
Dynamic Load Capacity (Lb.)
13,938 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.