
Spherical Plain Bearing
Mfr # GEH50ES 2RS
Zoro # G211305762
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
3.543 in
Static Load Capacity
274 267 lbf
Dynamic Load Capacity (Lb.)
55 078 lbf
Bearing Material
Bearing steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
GEH50ES 2RS
Zoro #
G211305762
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
3.543 in
Details
Static Load Capacity
274 267 lbf
Dynamic Load Capacity (Lb.)
55 078 lbf
Bearing Material
Bearing steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.