Zoro Homepage

Spherical Plain Bearings

  • Mfr # GEZ108ES 2RS

  • Zoro # G209114079


product price: $85.05
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5 in
Outside Dia.
2.438 in
Ball Material
Bearing steel
Static Load Capacity (Lb.)
84 303 lbf
Dynamic Load Capacity (N)
950 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
GEZ108ES 2RS
Zoro #
G209114079
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.5 in
Outside Dia.
2.438 in

Details

Ball Material
Bearing steel
Static Load Capacity (Lb.)
84 303 lbf
Dynamic Load Capacity (N)
950 kN
Dynamic Load Capacity (Lb.)
28 101 lbf
Static Load Capacity (N)
93 kN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.