Zoro Homepage

Spherical Plain Bearings

  • Mfr # GEZ112ES

  • Zoro # G509121272


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.75 in
Outside Dia.
2.813 in
Ball Material
Bearing steel
Dynamic Load Capacity (N)
950 kN
Static Load Capacity (Lb.)
114 653 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
GEZ112ES
Zoro #
G509121272
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.75 in
Outside Dia.
2.813 in

Details

Ball Material
Bearing steel
Dynamic Load Capacity (N)
950 kN
Static Load Capacity (Lb.)
114 653 lbf
Static Load Capacity (N)
93 kN
Dynamic Load Capacity (Lb.)
38 218 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.