Zoro Homepage

Spherical Plain Brgs, No SA30C

  • Mfr # SA30C

  • Zoro # G808479746


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.181 in
Outside Dia.
2.953 in
Ball Material
Bearing steel
Static Load Capacity (Lb.)
23 380 lbf
Dynamic Load Capacity (N)
950 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SA30C
Zoro #
G808479746
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia.
1.181 in
Outside Dia.
2.953 in

Details

Ball Material
Bearing steel
Static Load Capacity (Lb.)
23 380 lbf
Dynamic Load Capacity (N)
950 kN
Dynamic Load Capacity (Lb.)
14 725 lbf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.