Zoro Homepage

Spherical Plain Brgs, No SA8E

  • Mfr # SA8E

  • Zoro # G208479803


product price: $59.09
/ea

Key Features

Static Load Capacity (Lb.)
2,900 lb
Outside Dia. (In.)
0.9843 in
Bore Dia.
0.315 in
Dynamic Load Capacity (Lb.)
1,236 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
SA8E
Zoro #
G208479803
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
0.9843 in
Bore Dia.
0.315 in

Details

Static Load Capacity (Lb.)
2,900 lb
Dynamic Load Capacity (Lb.)
1,236 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.