
Spherical Roller Bearing
Mfr # 22214K
Zoro # G110421075
product price: $310.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Outside Dia. (In.)
4.9213in
Width (In.)
1.2205in
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
22214K
Zoro #
G110421075
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
4.9213in
Width (In.)
1.2205in
Details
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Temp. Range
Temperatures up to 120 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.