Zoro Homepage

Spherical Roller Bearing

  • Mfr # 22218EK/C3

  • Zoro # G910422647


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3.5433 in
Width (In.)
1.5748 in
Type
Tapered 1:12
Outside Dia. (In.)
6.2992 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22218EK/C3
Zoro #
G910422647
UPC #
-
Country of Origin
Sweden

Dimensions

Bore Dia. (In.)
3.5433 in
Width (In.)
1.5748 in
Outside Dia. (In.)
6.2992 in

Details

Type
Tapered 1:12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.