Zoro Homepage

Spherical Roller Bearing

  • Mfr # 22315 EJA VA405

  • Zoro # G410422918


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Type
Cylindrical
Outside Dia. (In.)
6.299 in
Width (In.)
2.165 in
Cage Material
Surface-hardened sheet metal
Dynamic Load Capacity (Lb.)
103 862 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22315 EJA VA405
Zoro #
G410422918
UPC #
-
Country of Origin
Sweden

Dimensions

Outside Dia. (In.)
6.299 in
Width (In.)
2.165 in

Details

Type
Cylindrical
Cage Material
Surface-hardened sheet metal
Dynamic Load Capacity (Lb.)
103 862 lbf
Static Load Capacity
106 784 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.