
Spherical Roller Bearing
Mfr # 22316 CC C3
Zoro # G110423000
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Outside Dia. (In.)
6.6929in
Width (In.)
2.2835in
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
22316 CC C3
Zoro #
G110423000
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
6.6929in
Width (In.)
2.2835in
Details
Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Lubrication
W - No Lubrication Groove or Holes
Temp. Range
Temperatures up to 120 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.