Spherical Roller Bearing
- Mfr # 22344 CKJ W33 C4
- Zoro # G010420567
product price:Â
$
4,139.99
/ea
Key Features
Cage Material
Steel
Temp. Range
-30 Degree to 200 Degree C
Bore Dia. (mm)
220 mm
Bore Tolerance
0.04mm to 0
Static Load Capacity
3450 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 22344 CKJ W33 C4
- Zoro #
- G010420567
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Bore Dia. (mm)
- 220 mm
- Outside Dia. (mm)
- 460 mm
- Width (mm)
- 145 mm
Details
- Cage Material
- Steel
- Temp. Range
- -30 Degree to 200 Degree C
- Bore Tolerance
- 0.04mm to 0
- Static Load Capacity
- 3450 kN
- Lubrication
- Required
- Type
- Taper 1:12
- Bearing Type
- Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.